Kondisi Barang:
Authorized Partner
Spesifikasi
| Equipment | Hexagon stick spanner 3mm . Contact top . Cylinder cap protector |
|---|---|
| Included Accessories | Protective glasses, jet oiler (oil-filled), carrying case |
| Nail Leg Length (mm) | 15.20.25.30.35.40.45.50.55 |
| Number of Nail Loading | 100 |
| Safety device | Mechanical method, trigger lock |
| Suitable Hose Inner Dia. (DIAmm) | Max Super Air Hose: 4 or more . Less than 30m |
| Working Air Pressure (MPa [kgf/cm<sup>2</sup>]) | 1.0~2.3(10~23) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Finish nails up to 55 mm can be used.
In addition to the slim tip contact nose, it is equipped with an air duster mechanism for tip injection.
Achieving the industry's smallest width of 6 mm, it is possible to hit diagonally, and it can be hit firmly even when hit diagonally. , ,
With a thin nose that can be struck even in a 4mm groove, it can be struck firmly without damaging the narrow groove (4mm) around the skirt.
The hook width can be easily changed with the slide type, and it is hard to fall even if you hang it on your waist.
Comes with an adjuster that allows you to easily adjust the driving depth.
In addition to the slim tip contact nose, it is equipped with an air duster mechanism for tip injection.
Achieving the industry's smallest width of 6 mm, it is possible to hit diagonally, and it can be hit firmly even when hit diagonally. , ,
With a thin nose that can be struck even in a 4mm groove, it can be struck firmly without damaging the narrow groove (4mm) around the skirt.
The hook width can be easily changed with the slide type, and it is hard to fall even if you hang it on your waist.
Comes with an adjuster that allows you to easily adjust the driving depth.
Warning
Finish nails up to 55 mm can be used.In addition to the slim tip contact nose, it is equipped with an air duster mechanism for tip injection.
Achieving the industry's smallest width of 6 mm, it is possible to hit diagonally, and it can be hit firmly even when hit diagonally. , ,
With a thin nose that can be struck even in a 4mm groove, it can be struck firmly without damaging the narrow groove (4mm) around the skirt.
The hook width can be easily changed with the slide type, and it is hard to fall even if you hang it on your waist.
Comes with an adjuster that allows you to easily adjust the driving depth.
Feature
Finish nails up to 55 mm can be used.In addition to the slim tip contact nose, it is equipped with an air duster mechanism for tip injection.
Achieving the industry's smallest width of 6 mm, it is possible to hit diagonally, and it can be hit firmly even when hit diagonally. , ,
With a thin nose that can be struck even in a 4mm groove, it can be struck firmly without damaging the narrow groove (4mm) around the skirt.
The hook width can be easily changed with the slide type, and it is hard to fall even if you hang it on your waist.
Comes with an adjuster that allows you to easily adjust the driving depth.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
