Spesifikasi
| Included Accessories | Nose adapter (for flat striking), hex wrench, safety goggles, oiler, plastic case |
|---|---|
| Mass (kg) | 1.4 |
| Number of Loading Nails (pieces) | 43 (1 station) |
| Specification | Driving depth adjustment, single-shot / continuous hit switching, blank hit prevention, trigger lock, floor hitting support, air duster |
| Suitable Hose Inner Dia. (DIAmm) | 4.0 or more |
| Suitable Nails (mm) | Blood nails: 32, 38, 45, 50 |
| Working Air Pressure (MPa [kgf/cm<sup>2</sup>]) | 0.98~2.26[10~23] |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Comfortable handling thanks to the lightweight and compact high-pressure design.
Open/close type driver guide Even if a nail jam occurs, it can be opened/closed without any tools.
Equipped with air duster. A powerful direct injection of clean air that does not pass through the inside of the main unit.
Beautiful finish on hard flooring materials.
Equipped with air duster. Powerful direct injection!
Drives into hard veneer flooring in one shot! Prevents wood cracking and bulges, resulting in a beautiful finish.
Open/close type driver guide Even if a nail jam occurs, it can be opened/closed without any tools.
Equipped with air duster. A powerful direct injection of clean air that does not pass through the inside of the main unit.
Beautiful finish on hard flooring materials.
Equipped with air duster. Powerful direct injection!
Drives into hard veneer flooring in one shot! Prevents wood cracking and bulges, resulting in a beautiful finish.
Warning
Comfortable handling thanks to the lightweight and compact high-pressure design.Open/close type driver guide Even if a nail jam occurs, it can be opened/closed without any tools.
Equipped with air duster. A powerful direct injection of clean air that does not pass through the inside of the main unit.
Beautiful finish on hard flooring materials.
Equipped with air duster. Powerful direct injection!
Drives into hard veneer flooring in one shot! Prevents wood cracking and bulges, resulting in a beautiful finish.
Feature
Comfortable handling thanks to the lightweight and compact high-pressure design.Open/close type driver guide Even if a nail jam occurs, it can be opened/closed without any tools.
Equipped with air duster. A powerful direct injection of clean air that does not pass through the inside of the main unit.
Beautiful finish on hard flooring materials.
Equipped with air duster. Powerful direct injection!
Drives into hard veneer flooring in one shot! Prevents wood cracking and bulges, resulting in a beautiful finish.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
