Makita High pressure air screw machine

Sebelum PPN:
Rp20.999.900
Spesifikasi
Included AccessoriesPlastic case, hex wrench 4, oiler, safety goggles
Loading Number100 pieces
Main Unit Dimensions, Length L x Width W x Height H (mm)276x74x285
Mass (kg)1.8
Screw Used (mm)Connecting screws (coil type) 25-32, JIS standard compliant screws can be used
Suitable Hose Inner Dia. (DIAmm)Makita high pressure hose 5.0 or more (length within 30m)
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])1.76~2.26[18~23]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Expert in board tensioning! Make quick decisions with the ultimate driving feel. "JIS standard compliant screws" can be used! Sophisticated smart body. Adopts vertical magazine. Comes with an air duster for convenient on-site cleaning. Mode switching/change lever. Ribbed contact top. Newly designed large bumper. Easy-to-grip grip shape. Automatic switching between single shot and repeated shots. Driving depth adjustment adjuster. Rear exhaust. With hook (left and right mounting & angle adjustable).
Warning
Expert in board tensioning! Make quick decisions with the ultimate driving feel. "JIS standard compliant screws" can be used! Sophisticated smart body. Adopts vertical magazine. Comes with an air duster for convenient on-site cleaning. Mode switching/change lever. Ribbed contact top. Newly designed large bumper. Easy-to-grip grip shape. Automatic switching between single shot and repeated shots. Driving depth adjustment adjuster. Rear exhaust. With hook (left and right mounting & angle adjustable).
Feature
Expert in board tensioning! Make quick decisions with the ultimate driving feel. "JIS standard compliant screws" can be used! Sophisticated smart body. Adopts vertical magazine. Comes with an air duster for convenient on-site cleaning. Mode switching/change lever. Ribbed contact top. Newly designed large bumper. Easy-to-grip grip shape. Automatic switching between single shot and repeated shots. Driving depth adjustment adjuster. Rear exhaust. With hook (left and right mounting & angle adjustable).

Ulasan Produk

Tidak ada ulasan