Makita high pressure air nailer

Sebelum PPN:
Rp24.999.900
Spesifikasi
ColorRed
Dimensions (Length L x Width W x Height H) (mm)290x125x332
Included AccessoriesNose adapter S, hex wrench 4, oiler, safety goggles
Length of Round Nail / Coil Packed (mm)45~90
Mass (kg)2.7
Number of Nails (1 Roll) / Plastic Sheet Coil Nail200
Suitable Air Pressure (MPa)1.28~2.26
Suitable Hose Inner Dia. (DIAmm)4.0 or higher (Makita high pressure air hose)
Used Round Nail Length (mm) / Plastic Sheet Coil Nail45-75 (wide)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tough & compact. Non-slip even when hitting diagonally! New spike slim nose that can be spiked in all directions. The air duster button is placed in a position where it can be operated with one hand while being held. Achieves low recoil with the best stroke amount. It can be closed from either the door side or the machine side.
Warning
Tough & compact. Non-slip even when hitting diagonally! New spike slim nose that can be spiked in all directions. The air duster button is placed in a position where it can be operated with one hand while being held. Achieves low recoil with the best stroke amount. It can be closed from either the door side or the machine side.
Feature
Tough & compact. Non-slip even when hitting diagonally! New spike slim nose that can be spiked in all directions. The air duster button is placed in a position where it can be operated with one hand while being held. Achieves low recoil with the best stroke amount. It can be closed from either the door side or the machine side.

Ulasan Produk

Tidak ada ulasan