Makita Hammer Drill (Mesin Bor Beton)

Sebelum PPN:
Rp5.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number325
Current (A)7.6
Drilling Capacity, Concrete (mm)23 (concrete block)
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)32
Drilling ability (mm) Diamond core bit70
Drilling capacity (mm) Core bit68
Included AccessoriesStopper pole, side grip, dust collection cup, plastic case Part number 824914-7
Main Unit Dimensions, Width W x Length L x Height H (mm)77x356x209
Mass (kg)2.4
Number ofImpact (min <sup>-1</sup> [times / min])0~4600
Power Consumption (W)720
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])0~1200
Shank ShapeSDS plus shank
SpecificationCan be connected to double insulation, continuously variable transmission, both forward and reverse, torque limiter, anti-vibration structure, dust collector
Vibration 3-axis composite value (m / s <sup>2</sup> )15.5 (hammer drill), 2.5 (drill)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 mode types: rotation + blow and rotation!
Compact & lightweight 2.4kg!
Warning
2 mode types: rotation + blow and rotation!
Compact & lightweight 2.4kg!
Feature
2 mode types: rotation + blow and rotation!
Compact & lightweight 2.4kg!

Ulasan Produk

Tidak ada ulasan