Makita Hammer Drill (Mesin Bor Beton)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number351
Current (A)13
Drilling Capacity, Concrete (mm)Carbide drill: 40, core bit: 118
Included AccessoriesStopper pole, dropper
Length (mm)412
Mass (kg)6.3
Number ofImpact (min <sup>-1</sup> [times / min])1300~2600
Power Consumption (W)1100
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])230~460
Shank ShapeHexagon shank
SpecificationDouble insulation, electronic control, stepless speed change, torque limiter, grease pack
Vibration 3-axis composite value (m / s <sup>2</sup> )18.0 (hammadrill)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drilling and chiseling efficiency increased by approximately 50%! (compared to the manufacturer's previous model)
Electronic control dial speed change & soft start!
Warning
Drilling and chiseling efficiency increased by approximately 50%! (compared to the manufacturer's previous model)
Electronic control dial speed change & soft start!
Feature
Drilling and chiseling efficiency increased by approximately 50%! (compared to the manufacturer's previous model)
Electronic control dial speed change & soft start!

Ulasan Produk

Tidak ada ulasan