Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp239.900
Spesifikasi
Dimensions (H x W x L) (mm)140x32x155
Included AccessoriesWith 1208F (2000 pieces)
Mass (g)220
Number of Loading Staples100 pieces
Staple Leg Length (mm)6.8
Staple Width (mm)12
Suitable Staple1208F.T3-6M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 2-way type can be used for both punching and clinching. It comes in an assortment of three colors (red, blue, yellow).
Warning
This 2-way type can be used for both punching and clinching. It comes in an assortment of three colors (red, blue, yellow).
Feature
This 2-way type can be used for both punching and clinching. It comes in an assortment of three colors (red, blue, yellow).

Ulasan Produk

Tidak ada ulasan