Makita Gas pin driver for concrete

Sebelum PPN:
Rp25.999.900
Spesifikasi
Applicable batteryBL7010 (Number of drives: Approximately 4000 / charge)
Battery Capacity (AH)1
Battery Voltage (V)7.2
Included AccessoriesBattery (BL7010), Charger (DC07SA), Case, Safety Goggles, Hex Wrench 4
Loading Number20 pins (2 stations x 10)
Main Unit Dimensions, Length L x Width W x Height H (mm)315x108x390
Mass (kg)3.7 (including gas cans and batteries)
Pin Length (mm)(Concrete pin) 19-40
Suitable FuelDedicated gas can (number of cans: approx. 1100 / can)
Wire Diameter DIA(mm)2.6~3.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No air required! Gas type so you can handle it freely! Powerful for a variety of uses! High brightness LED light. Tool-less driving depth adjustment. Compatible with 19mm width, slim tip shape. Easy removal of pin jams with detachable magazine. Low battery notification lamp. 2-stage adjustable hook, easy-to-grip grip shape, and magazine fit that makes it easy to drive nails vertically.
Warning
No air required! Gas type so you can handle it freely! Powerful for a variety of uses! High brightness LED light. Tool-less driving depth adjustment. Compatible with 19mm width, slim tip shape. Easy removal of pin jams with detachable magazine. Low battery notification lamp. 2-stage adjustable hook, easy-to-grip grip shape, and magazine fit that makes it easy to drive nails vertically.
Feature
No air required! Gas type so you can handle it freely! Powerful for a variety of uses! High brightness LED light. Tool-less driving depth adjustment. Compatible with 19mm width, slim tip shape. Easy removal of pin jams with detachable magazine. Low battery notification lamp. 2-stage adjustable hook, easy-to-grip grip shape, and magazine fit that makes it easy to drive nails vertically.

Ulasan Produk

Tidak ada ulasan