Max Gas nailer gas nailer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp33.999.900
Spesifikasi
AS ONE Part Number64-5037-79
Dimensions (H x W x L) (mm)376 x 123 x 328 (with battery pack installed)
Included AccessoriesCharger (JC-610M set), battery pack (JP-H606 2 pieces), safety glasses, hex wrench, carrying case, punch
Loading NumberNails/22
Mass (kg)3.7
Trusco Part No.179-4261
suitable nail, head dia.x shaft dia.x length (mm)6.3x2.6/3.0x13~38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High power and lightweight at 3.7kg. The LED display allows you to check the remaining battery level. This needle removal device can easily remove jammed pins. Approximately 3,000 pins can be driven in with one gas cartridge. The pins are pressed down at 19mm, so you can work upwards with one hand, making it easy. We have a lineup of 10 types of pins to suit different work sites.
Warning
High power and lightweight at 3.7kg. The LED display allows you to check the remaining battery level. This needle removal device can easily remove jammed pins. Approximately 3,000 pins can be driven in with one gas cartridge. The pins are pressed down at 19mm, so you can work upwards with one hand, making it easy. We have a lineup of 10 types of pins to suit different work sites.
Feature
High power and lightweight at 3.7kg. The LED display allows you to check the remaining battery level. This needle removal device can easily remove jammed pins. Approximately 3,000 pins can be driven in with one gas cartridge. The pins are pressed down at 19mm, so you can work upwards with one hand, making it easy. We have a lineup of 10 types of pins to suit different work sites.

Ulasan Produk

Tidak ada ulasan