Makita Finish groove

Sebelum PPN:
Rp20.999.900
Spesifikasi
Cable Length (m)8
Carbon Brush Nominal Number154
Current (A)15
Included AccessoriesFlange 35, parallel ruler, spanner 19, 21 (1 each), edge chip prevention plate, gojakuri ruler, wooden box
Mass (kg)6.8
Maximum Cutting Depth (mm)Three-sided finish cutter 31<br> Ordinary cutter 31<br> Body Buchi Cutter 25.5
Maximum Cutting Width (mm)Three-side finishing cutter 3 to 36 (1 minute to 1 sun 2 minutes) Normal cutter 2.4 to 36 (8 rins to 1 sun 2 minutes) Body butcher cutter 39 (1 sun 3 minutes) / 42 (1 sun 4 minutes) / 46 (1 5 minutes)
Power Consumption (W)1430
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])9000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a powerful motor with a maximum output of 1400W!
With brake
Warning
Equipped with a powerful motor with a maximum output of 1400W!
With brake
Feature
Equipped with a powerful motor with a maximum output of 1400W!
With brake

Ulasan Produk

Tidak ada ulasan