Vessel Fine mini ratchet straight type (Kunci Ratchet)

Sebelum PPN:
Rp249.900 - Rp369.900
Spesifikasi
Bit total Length (mm)18
Feed angle (°)6
Gear Number60 sheets
Overall Length (mm)90.5
Square drive size6.35
Thickness (mm)Ratchet head: (with dedicated bit) 7.5/20, (with dedicated socket) 24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The precision design minimizes idling torque, reducing the co-rotation phenomenon in which the screw and ratchet move together.
The 60 gear (feed angle 6 degrees) is convenient for smooth operation in tight spaces where the swing range is limited.
Highly durable and extremely strong for tightening work.
The thinnest ratchet head that can fit into tight spaces.
Warning
The precision design minimizes idling torque, reducing the co-rotation phenomenon in which the screw and ratchet move together.
The 60 gear (feed angle 6 degrees) is convenient for smooth operation in tight spaces where the swing range is limited.
Highly durable and extremely strong for tightening work.
The thinnest ratchet head that can fit into tight spaces.
Feature
The precision design minimizes idling torque, reducing the co-rotation phenomenon in which the screw and ratchet move together.
The 60 gear (feed angle 6 degrees) is convenient for smooth operation in tight spaces where the swing range is limited.
Highly durable and extremely strong for tightening work.
The thinnest ratchet head that can fit into tight spaces.

Ulasan Produk

Tidak ada ulasan