Vessel Fine Mini Ratchet Bend

Sebelum PPN:
Rp339.900
Spesifikasi
MaterialBody: ASSY Bit: Bit material
Set ContentsMain body (bend type), bits [[+]] 1, 2, 3 [[-]] 4, 6, sockets H2.5, 3, 4, 5, 6 x 18 mm, holders x 2
Set Count13 points
Trusco Part No.691-2068

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
60-tooth gear rotates firmly with just a slight swing of 6°.
Ultra-thin at 20mm, it can be used effectively even in tight spaces.
Bend type.
This is an extremely short bit that enhances ease of use.
Warning
60-tooth gear rotates firmly with just a slight swing of 6°.
Ultra-thin at 20mm, it can be used effectively even in tight spaces.
Bend type.
This is an extremely short bit that enhances ease of use.
Feature
60-tooth gear rotates firmly with just a slight swing of 6°.
Ultra-thin at 20mm, it can be used effectively even in tight spaces.
Bend type.
This is an extremely short bit that enhances ease of use.

Ulasan Produk

Tidak ada ulasan