Vessel Final tightening BP wrench short shaft (short) set of 7

Sebelum PPN:
Rp509.900
Spesifikasi
Set ContentsWidth across flats 1.5, 2, 2.5, 3, 4, 5, 6mm (short size), holder
Size StandardMilli
TypeShort
Width Across Flats (mm)1.5/2/2.5/3/4/5/6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Short type (short shaft specification) Set of 7 ball points that can be fully tightened Original steel material "EX Kokin" (whole body hardened, magnet included) Made in Japan Can be turned quickly from an angle Maximum tilt angle 38 degrees (design value)
95 degree bending angle for easy work in tight spaces
Warning
Short type (short shaft specification) Set of 7 ball points that can be fully tightened Original steel material "EX Kokin" (whole body hardened, magnet included) Made in Japan Can be turned quickly from an angle Maximum tilt angle 38 degrees (design value)
95 degree bending angle for easy work in tight spaces
Feature
Short type (short shaft specification) Set of 7 ball points that can be fully tightened Original steel material "EX Kokin" (whole body hardened, magnet included) Made in Japan Can be turned quickly from an angle Maximum tilt angle 38 degrees (design value)
95 degree bending angle for easy work in tight spaces

Ulasan Produk

Tidak ada ulasan