TONE (formerly Maeda Metal Industries) Fiber Optic Cable Stripper

Sebelum PPN:
Rp909.900
Spesifikasi
Mass (g)145
Maximum outer diameter (DIAmm)1.2
Overall Length (mm)178
Suitable ForNumber of optical fiber cores: Single core wire, optical fiber prime number: DIA0.25 mm, optical fiber core wire: DIA0.9 mm, optical cord outer diameter: 2.0 mm / 3.0 mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for stripping optical fibers.
Also supports cutting and crimping work.
Opening and closing work can be done easily with the force of the spring.
Equipped with a lock function for safe storage.
Warning
Ideal for stripping optical fibers.
Also supports cutting and crimping work.
Opening and closing work can be done easily with the force of the spring.
Equipped with a lock function for safe storage.
Feature
Ideal for stripping optical fibers.
Also supports cutting and crimping work.
Opening and closing work can be done easily with the force of the spring.
Equipped with a lock function for safe storage.

Ulasan Produk

Tidak ada ulasan