TONE (formerly Maeda Metal Industries) Extension bar Insertion angle dr. mm: 6.35 D mm: 12.5 L1 mm: 9 L2 mm: 342.7 L mm: 350

Sebelum PPN:
Rp309.900
Spesifikasi
AS ONE Part Number67-5849-03
Specification*Drive size dr. (mm): 6.35 *D (mm): 12.5 *L1 (mm): 9 *L2 (mm): 342.7 *L (mm): 350 *d (mm): 8 *Weight (g): 145 *Specifications: For hand tools

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is used to extend the socket when the handle is difficult to operate, such as when working in deep and narrow areas.
Warning
It is used to extend the socket when the handle is difficult to operate, such as when working in deep and narrow areas.
Feature
It is used to extend the socket when the handle is difficult to operate, such as when working in deep and narrow areas.

Ulasan Produk

Tidak ada ulasan