Makita Angle Grinder Electronic (Gerinda Tangan)

Sebelum PPN:
Rp6.699.900
Spesifikasi
Cable Length (m)2.5
Carbon Brush Nominal Number318
Current (A)15
Grinding Wheel Dimension, Inner Diameter (mm)22
Grinding Wheel Dimension, Thickness (mm)6 (mountable whetstone thickness 3-6)
Included AccessoriesGrinding wheel 36P, locknut wrench 35 (782407-9), side grip
Mass (kg)2.6
Overall Length (mm)325
Power Consumption (W)1400
Power Input (V)Single phase 100
SpecificationMechanical brake, dial shift, restart prevention, soft start, constant rotation control, double insulation, electronic control
Wheel Diameter (DIAmm)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Motor housing that fits in your hand.
Warning
Motor housing that fits in your hand.
Feature
Motor housing that fits in your hand.

Ulasan Produk

Tidak ada ulasan