Makita edge circular saw

Sebelum PPN:
Rp9.399.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number322
Current (A)11
Included AccessoriesRemodeling tip saw (A-34992), box wrench 10
Inner Diameter of Saw Blade (DIAmm)20 (19 is also acceptable)
Mass (kg)4.4
Maximum Cutting Depth at 45 ° (mm)46
Maximum Cutting Depth at 90 ° (mm)64
Outer Diameter of Saw Blade (DIAmm)190
Power Consumption (W)1050
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])4700
Saw Blade Thickness (mm)1.4
Specifications / ApplicationsDust collector can be connected, with light
compatible cutting edge thickness (mm)2
maximum cutting depth (mm)(15°time)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quickly and neatly separate wooden parts on floors, walls, and ceilings with double insulated light!
Can also be used as a general circular saw!
Can be connected to a low-noise, powerful type dust collector with rear fixing screw and finely adjustable brake.
Warning
Quickly and neatly separate wooden parts on floors, walls, and ceilings with double insulated light!
Can also be used as a general circular saw!
Can be connected to a low-noise, powerful type dust collector with rear fixing screw and finely adjustable brake.
Feature
Quickly and neatly separate wooden parts on floors, walls, and ceilings with double insulated light!
Can also be used as a general circular saw!
Can be connected to a low-noise, powerful type dust collector with rear fixing screw and finely adjustable brake.

Ulasan Produk

Tidak ada ulasan