Makita Dustproof mini sander

Sebelum PPN:
Rp2.899.900
Spesifikasi
Cable Length (m)2
Carbon Brush Nominal Number407
Current (A)2.1
Included AccessoriesSanding paper # 60, # 100, # 150 (2 sheets each), dust bag
Mass (kg)1.1
Overall Length (mm)219
Pad Dimensions (mm)112x190
Paper Size (mm)Triangle type: 96 x 96, square type: 114 x 102
Power Consumption (W)200
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])14000
Vibration 3-axis composite value (m / s <sup>2</sup> )4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overwhelmingly low vibration due to balancer structure!
Vibration value reduced by about 50%, grinding rate increased by about 50%! (compared to the manufacturer's conventional machine)
Warning
Overwhelmingly low vibration due to balancer structure!
Vibration value reduced by about 50%, grinding rate increased by about 50%! (compared to the manufacturer's conventional machine)
Feature
Overwhelmingly low vibration due to balancer structure!
Vibration value reduced by about 50%, grinding rate increased by about 50%! (compared to the manufacturer's conventional machine)

Ulasan Produk

Tidak ada ulasan