Makita Dust collector (for dust)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Cable Length (m)5
Current (A)11
Degree of Vacuum (kPa)5[510]
Dust Capacity (L)100
Hose Length (m)2.5
Included AccessoriesHose complete (2.5m / with mouth mounting bracket), dust bag
Mass (kg)9.3
Maximum Working Airflow (m<sup>3</sup>/min)8.7
Power Consumption (W)1050
Power Input (V)Single phase 100
TypeWith pockin plug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Collects dust from cutting and polishing concrete! A cardboard box for packaging can be used as a simple dust collection hood!
Maximum vacuum degree (kPa): 5
Warning
Collects dust from cutting and polishing concrete! A cardboard box for packaging can be used as a simple dust collection hood!
Maximum vacuum degree (kPa): 5
Feature
Collects dust from cutting and polishing concrete! A cardboard box for packaging can be used as a simple dust collection hood!
Maximum vacuum degree (kPa): 5

Ulasan Produk

Tidak ada ulasan