Makita dust collector

Sebelum PPN:
Rp11.999.900
Spesifikasi
Current (A)11
Dust Capacity (L)8
Height (mm)368
Included AccessoriesWith straight bit 6, straight guide, trimmer guide, dust nozzle, templet guide, collet cone 8 (for 8 mm shaft diameter bit), spanner 22, 13 (1 each)
Length (mm)366
Mass (kg)7.4
Maximum Airflow (m<sup>3</sup>/min)1.9
Maximum Reaching Vacuum (kPa)26
Operation Sound (dB)61
Power Consumption (W)1050
Power Input (V)Single phase 100
Suction Work Rate (W)Up to 220
Width (mm)334

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dust collection linked to rechargeable tools. Excellent handling. The wireless unit can be used even if it is replaced. Easy device registration for the first time only. Wireless button (built-in wireless unit). Comes with hose. Guppa filter.
Warning
Dust collection linked to rechargeable tools. Excellent handling. The wireless unit can be used even if it is replaced. Easy device registration for the first time only. Wireless button (built-in wireless unit). Comes with hose. Guppa filter.
Feature
Dust collection linked to rechargeable tools. Excellent handling. The wireless unit can be used even if it is replaced. Easy device registration for the first time only. Wireless button (built-in wireless unit). Comes with hose. Guppa filter.

Ulasan Produk

Tidak ada ulasan