Makita Dust collection pad (for hammer drills)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Suitable For[Makita] All tank-type dust collector models
Suitable Size (mm)[Drill] ~52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Efficiently collects dust when drilling holes in concrete.
The pad adheres using the suction power of the dust collector.
- By connecting to a dust collection tank type dust collector (sold separately), the pad will use its suction power to adhere to the concrete while collecting dust efficiently, collecting dust efficiently.
-High suction power: The suction surface is made of a soft material, ensuring high suction power even on uneven surfaces.
- Comes with a suction power reduction lever. By pulling the lever on the side of the main unit, the suction power decreases and the suction position can be easily changed.
Warning
Efficiently collects dust when drilling holes in concrete.
The pad adheres using the suction power of the dust collector.
- By connecting to a dust collection tank type dust collector (sold separately), the pad will use its suction power to adhere to the concrete while collecting dust efficiently, collecting dust efficiently.
-High suction power: The suction surface is made of a soft material, ensuring high suction power even on uneven surfaces.
- Comes with a suction power reduction lever. By pulling the lever on the side of the main unit, the suction power decreases and the suction position can be easily changed.
Feature
Efficiently collects dust when drilling holes in concrete.
The pad adheres using the suction power of the dust collector.
- By connecting to a dust collection tank type dust collector (sold separately), the pad will use its suction power to adhere to the concrete while collecting dust efficiently, collecting dust efficiently.
-High suction power: The suction surface is made of a soft material, ensuring high suction power even on uneven surfaces.
- Comes with a suction power reduction lever. By pulling the lever on the side of the main unit, the suction power decreases and the suction position can be easily changed.

Ulasan Produk

Tidak ada ulasan