Vessel Driver Bit B33

Sebelum PPN:
Rp159.900
Spesifikasi
Double-headed FunctionOne head
Heat Treatment CategoryG
Overall Length (mm)25.4
Quantity per Set (pieces)10
Tip ShapePlus (+)
Tip SizeNo.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used by attaching it to a bit holder with an opposite side of 6.35 mm.
Shot blasted finish, fits naturally on screws.
We use special alloy steel that has both stickiness and hardness at the same time.
Warning
It can be used by attaching it to a bit holder with an opposite side of 6.35 mm.
Shot blasted finish, fits naturally on screws.
We use special alloy steel that has both stickiness and hardness at the same time.
Feature
It can be used by attaching it to a bit holder with an opposite side of 6.35 mm.
Shot blasted finish, fits naturally on screws.
We use special alloy steel that has both stickiness and hardness at the same time.

Ulasan Produk

Tidak ada ulasan