Vessel Driver Bit A14

Sebelum PPN:
Rp249.900
Spesifikasi
Double-headed FunctionBoth heads
Heat Treatment CategoryX
Overall Length (mm)65
Quantity per Set (pieces)10
Tip ShapePlus (+)
Tip SizeNo.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be attached to most electric and rechargeable screwdrivers/air screwdrivers sold in Japan. Through quality control, it has a long track record in industries where work is required in severe and harsh conditions as the most break-resistant bit. Shot blasted finish, fits naturally to the screw. Uses special alloy steel that is both tough and hard.
Warning
It can be attached to most electric and rechargeable screwdrivers/air screwdrivers sold in Japan. Through quality control, it has a long track record in industries where work is required in severe and harsh conditions as the most break-resistant bit. Shot blasted finish, fits naturally to the screw. Uses special alloy steel that is both tough and hard.
Feature
It can be attached to most electric and rechargeable screwdrivers/air screwdrivers sold in Japan. Through quality control, it has a long track record in industries where work is required in severe and harsh conditions as the most break-resistant bit. Shot blasted finish, fits naturally to the screw. Uses special alloy steel that is both tough and hard.

Ulasan Produk

Tidak ada ulasan