Makita double finishing sander

Sebelum PPN:
Rp2.999.900
Spesifikasi
Cable Length (m)2
Carbon Brush Nominal Number75
Current (A)1.7
Included AccessoriesSanding paper # 60, # 100, # 150 (2 sheets each)
Mass (kg)1.45
Overall Length (mm)235
Pad Dimensions (mm)93x185
Paper Size (mm)93x228
Power Consumption (W)130
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])7000
Vibration 3-axis composite value (m / s <sup>2</sup> )6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to switch between reciprocating and eccentric motion!
Warning
It is possible to switch between reciprocating and eccentric motion!
Feature
It is possible to switch between reciprocating and eccentric motion!

Ulasan Produk

Tidak ada ulasan