Makita Angle Grinder (Gerinda Tangan)

Sebelum PPN:
Rp3.799.900
Spesifikasi
Body Diameter (DIAmm)56
Cable Length (m)2.5
Carbon Brush Nominal Number408
Current (A)7.4
Grinding Wheel Dimension, Inner Diameter (mm)15
Grinding Wheel Dimension, Thickness (mm)4 (3 to 6 can be installed)
Included AccessoriesGrinding wheel 36P / Locknut wrench 20
Mass (kg)1.5
Overall Length (mm)262
Power Consumption (W)720
Power Input (V)Single phase 100
SpecificationDouble insulation, super slim, super flange, strong type, lightweight type, dust collector can be connected
Trusco Part No.422-7506
TypeHigh-speed type
Wheel Diameter (DIAmm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard for high-speed rotation! Slim and lightweight! With super flange for easy grinding wheel replacement! Double insulation type!
Warning
Standard for high-speed rotation! Slim and lightweight! With super flange for easy grinding wheel replacement! Double insulation type!
Feature
Standard for high-speed rotation! Slim and lightweight! With super flange for easy grinding wheel replacement! Double insulation type!

Ulasan Produk

Tidak ada ulasan