Makita Angle Grinder (Gerinda Tangan)

Sebelum PPN:
Rp5.599.900
Spesifikasi
Body Diameter (DIAmm)56
Cable Length (m)2.5
Carbon Brush Nominal Number408
Current (A)7.4
Grinding Wheel Dimension, Inner Diameter (mm)22
Grinding Wheel Dimension, Thickness (mm)6 (Attachable: 3 to 6)
Included AccessoriesGrinding wheel 36P, locknut wrench 35 (782407-9), grip
Mass (kg)1.8
Power Consumption (W)720
Power Input (V)Single phase 100
SpecificationCan be connected to super flange and dust collector
TypeLow speed high torque
Wheel Diameter (DIAmm)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single insulation 125mm type!
Warning
Single insulation 125mm type!
Feature
Single insulation 125mm type!

Ulasan Produk

Tidak ada ulasan