TONE (formerly Maeda Metal Industries) Digitork (DTM type)

Sebelum PPN:
Rp52.999.900 - Rp56.999.900
Spesifikasi
Accuracy (%)±3
Calibration CertificateCompliant
Load DirectionLeft and right
Main applicationFor inspection / tightening
Minimum Scale (Nm)1
TypeDigital type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By attaching it to a simple torque converter, you can measure, display, and record the tightening torque values of bolts and nuts. It is possible to measure the tightening torque in both the left and right directions, and the measurement accuracy is ± 3%. The measured data can be saved in the microSD memory card installed in the main unit. ; Calibration certificate is included as standard.
Warning
By attaching it to a simple torque converter, you can measure, display, and record the tightening torque values of bolts and nuts. It is possible to measure the tightening torque in both the left and right directions, and the measurement accuracy is ± 3%. The measured data can be saved in the microSD memory card installed in the main unit. ; Calibration certificate is included as standard.
Feature
By attaching it to a simple torque converter, you can measure, display, and record the tightening torque values of bolts and nuts. It is possible to measure the tightening torque in both the left and right directions, and the measurement accuracy is ± 3%. The measured data can be saved in the microSD memory card installed in the main unit. ; Calibration certificate is included as standard.

Ulasan Produk

Tidak ada ulasan