Makita Diatech Drill (Mesin Bor Beton)

Sebelum PPN:
Rp29.999.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number408
Current (A)5.5
Drilling Capacity (mm) Tile5,6,6.5,8,8.5,10,10.5,12,12.5
Included AccessoriesDiamond bit, bit body, ring set product (6, 8.5, 10.5, 12.5mm) 1 each, bomb holder, hose (3m / for waste liquid recovery), coolant tube, spanner 3.5-13
Mass (kg)2.7 (main unit only), 3.2 (main unit + holder)
Maximum Drilling Depth (mm)100
Power Consumption (W)520
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])10000
drilling capacity (mm) Mortar5,6,6.5,8,8.5,10,10.5,12,12.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low noise because there is no impact! For work sites where noise is a concern! For drilling pilot holes for anchor bolts, and for work to prevent peeling of tiles, etc.!
Warning
Low noise because there is no impact! For work sites where noise is a concern! For drilling pilot holes for anchor bolts, and for work to prevent peeling of tiles, etc.!
Feature
Low noise because there is no impact! For work sites where noise is a concern! For drilling pilot holes for anchor bolts, and for work to prevent peeling of tiles, etc.!

Ulasan Produk

Tidak ada ulasan