Spesifikasi
| Battery Capacity (mAh) | 800 |
|---|---|
| Battery Voltage (V) | Li-ion3.7 |
| Charging method | USB Type-C charging |
| Input | 5V1A(MAX) |
| Mass (g) | 170 (main unit only) |
| Maximum Torque (Nm) | (Manual) 12, (Electric) 3 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rotation Speed at No Load (min<sup>-1</sup>[rpm]) | 280 |
| Set Contents | only a main part |
| Size (mm) | Individual packaging: 176x46x44 |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The electric output has been increased by 1.5 times from the previous maximum of 2.0N・m to 3.0N・m!
Terminal blocks reduce the need for retightening!
Hard to stop when drilling pilot holes in wood!
Power is transmitted even with long bits!
Built-in reinforced gear. Durability increased by 20%.
The charging port is USB Type-C for easy charging.
High-brightness LED light (flashes for 5 seconds after use)
A fall prevention cord can be attached.
Compatible with 6.35mm hex bits.
Terminal blocks reduce the need for retightening!
Hard to stop when drilling pilot holes in wood!
Power is transmitted even with long bits!
Built-in reinforced gear. Durability increased by 20%.
The charging port is USB Type-C for easy charging.
High-brightness LED light (flashes for 5 seconds after use)
A fall prevention cord can be attached.
Compatible with 6.35mm hex bits.
Warning
The electric output has been increased by 1.5 times from the previous maximum of 2.0N・m to 3.0N・m!Terminal blocks reduce the need for retightening!
Hard to stop when drilling pilot holes in wood!
Power is transmitted even with long bits!
Built-in reinforced gear. Durability increased by 20%.
The charging port is USB Type-C for easy charging.
High-brightness LED light (flashes for 5 seconds after use)
A fall prevention cord can be attached.
Compatible with 6.35mm hex bits.
Feature
The electric output has been increased by 1.5 times from the previous maximum of 2.0N・m to 3.0N・m!Terminal blocks reduce the need for retightening!
Hard to stop when drilling pilot holes in wood!
Power is transmitted even with long bits!
Built-in reinforced gear. Durability increased by 20%.
The charging port is USB Type-C for easy charging.
High-brightness LED light (flashes for 5 seconds after use)
A fall prevention cord can be attached.
Compatible with 6.35mm hex bits.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/fvP114681571-7.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
