Makita Cutter (with diamond wheel)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Cable Length (m)2.5
Carbon Brush Nominal NumberCB-210
Current (A)15
Included AccessoriesDiamond wheel (A-31170), elbow joint set, locknut wrench 35 (782407-9), spanner 22
Mass (kg)7.6
Maximum Cutting Depth at 90 ° (mm)60
Overall Length (mm)580
Power Consumption (W)1430
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])6000
SpecificationCan be connected to a double-insulated Makita dust collector.
TypeWith diamond wheel
blade inner diameter (DIAmm)22
blade outer diameter (DIAmm)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smooth cutting with impact mitigation system!
Warning
Smooth cutting with impact mitigation system!
Feature
Smooth cutting with impact mitigation system!

Ulasan Produk

Tidak ada ulasan