Makita cup 75 o-ring

Sebelum PPN:
Rp699.900
Spesifikasi
Outer Diameter (DIAmm)75
Suitable Model100mm various disc grinders, sanders
Thread Diameter (mm)M10x1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A special elastic material with excellent wear resistance and crack resistance is used to narrow the wire bends. There is very little wire bending even during high-speed rotation, resulting in excellent work efficiency.
Warning
A special elastic material with excellent wear resistance and crack resistance is used to narrow the wire bends. There is very little wire bending even during high-speed rotation, resulting in excellent work efficiency.
Feature
A special elastic material with excellent wear resistance and crack resistance is used to narrow the wire bends. There is very little wire bending even during high-speed rotation, resulting in excellent work efficiency.

Ulasan Produk

Tidak ada ulasan