Makita concrete high pressure nailing

Sebelum PPN:
Rp24.999.900
Spesifikasi
Included AccessoriesNose adapter (transparent: general / black: 2 each for narrow materials), oiler, safety goggles, plastic case
Mass (kg)2.1
Number of Loading Nails (pieces)100
SpecificationDrive depth adjustment, with trigger lock, small diameter nose
Suitable Hose Inner Dia. (DIAmm)4.0 or more
Suitable Nails (mm)Concrete pins: 19, 22, 25
Working Air Pressure (MPa [kgf/cm<sup>2</sup>])1.18~2.26[12~23]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful & low recoil! Also suitable for high hardness concrete (up to 19mm)
Slim contact arm. Also compatible with 19mm width runners. Suitable for narrow width materials and wall work.
Vertical magazine. The runner fastening against the wall is also comfortable.
Warning
Powerful & low recoil! Also suitable for high hardness concrete (up to 19mm)
Slim contact arm. Also compatible with 19mm width runners. Suitable for narrow width materials and wall work.
Vertical magazine. The runner fastening against the wall is also comfortable.
Feature
Powerful & low recoil! Also suitable for high hardness concrete (up to 19mm)
Slim contact arm. Also compatible with 19mm width runners. Suitable for narrow width materials and wall work.
Vertical magazine. The runner fastening against the wall is also comfortable.

Ulasan Produk

Tidak ada ulasan