Max Charging pinnaira set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900
Spesifikasi
Battery Voltage (V)14.4/18
Dimensions (Length L x Width W x Height H) (mm)246x80x226
Included AccessoriesBattery charger (JC-925A), battery pack (JP-L91825A), contact top (one for each groove and flat), hexagon stick spanner, protective glasses, carrying case
Mass (kg)1.9 (with JP-L91825A)
Nominal Capacity (Ah)2.5
Specification(Used pin nails) 15, 19, 25, 30, 35 mm
Trusco Part No.160-6469
Voltage (V)(Battery) 18 / 14.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A rechargeable pin nailer with a beautifully finished recoil absorption mechanism (PAT).
It is beautiful because the reaction of driving is small.
With a slim and easy-to-target tip, you can hit firmly in "vertical", "horizontal", and "corner".
Also used as a 14.4V / 18V battery pack.
Warning
A rechargeable pin nailer with a beautifully finished recoil absorption mechanism (PAT).
It is beautiful because the reaction of driving is small.
With a slim and easy-to-target tip, you can hit firmly in "vertical", "horizontal", and "corner".
Also used as a 14.4V / 18V battery pack.
Feature
A rechargeable pin nailer with a beautifully finished recoil absorption mechanism (PAT).
It is beautiful because the reaction of driving is small.
With a slim and easy-to-target tip, you can hit firmly in "vertical", "horizontal", and "corner".
Also used as a 14.4V / 18V battery pack.

Ulasan Produk

Tidak ada ulasan