Sebelum PPN:
Rp2.499.900 - Rp3.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[P-141 / P-142 / P-391 / P-392]
The aluminum pump part is covered with corrosion-resistant plastic, and the oil tank part is made of reinforced plastic to maximize weight reduction.
[P-392AL / P-392FP]
The pump body is made of corrosion-resistant aluminum and reinforced plastic, making it a lightweight and durable pump.
A two-stage speed pump with high work efficiency that enables fast-forwarding.
P-392FP is a foot pump.
[P-32-APJ / P-72-APJ]
We have prepared two standard models of ultra-lightweight manual pumps.
The pump body is made of all-aluminum alloy that is resistant to corrosion.
[P-462 / P-464]
A large amount of low-pressure discharge can be supplied to single-acting and double-acting hydraulic cylinders with a single handle operation.
The special bypass valve built into the manual pump greatly reduces the steering force at high pressure.
[P-25 / P-50 / P-51]
The P-25 / P-50 type is a manual pump that is ideal for places where the installation space or work space is limited because the pumping operation can be performed while the operator is standing. (Pump needs to be fixed)
The P-25 / P-50 type is an efficient manual pump that can discharge each stroke on both the push side and pull side of the handle.
The aluminum pump part is covered with corrosion-resistant plastic, and the oil tank part is made of reinforced plastic to maximize weight reduction.
[P-392AL / P-392FP]
The pump body is made of corrosion-resistant aluminum and reinforced plastic, making it a lightweight and durable pump.
A two-stage speed pump with high work efficiency that enables fast-forwarding.
P-392FP is a foot pump.
[P-32-APJ / P-72-APJ]
We have prepared two standard models of ultra-lightweight manual pumps.
The pump body is made of all-aluminum alloy that is resistant to corrosion.
[P-462 / P-464]
A large amount of low-pressure discharge can be supplied to single-acting and double-acting hydraulic cylinders with a single handle operation.
The special bypass valve built into the manual pump greatly reduces the steering force at high pressure.
[P-25 / P-50 / P-51]
The P-25 / P-50 type is a manual pump that is ideal for places where the installation space or work space is limited because the pumping operation can be performed while the operator is standing. (Pump needs to be fixed)
The P-25 / P-50 type is an efficient manual pump that can discharge each stroke on both the push side and pull side of the handle.
Warning
[P-141 / P-142 / P-391 / P-392]The aluminum pump part is covered with corrosion-resistant plastic, and the oil tank part is made of reinforced plastic to maximize weight reduction.
[P-392AL / P-392FP]
The pump body is made of corrosion-resistant aluminum and reinforced plastic, making it a lightweight and durable pump.
A two-stage speed pump with high work efficiency that enables fast-forwarding.
P-392FP is a foot pump.
[P-32-APJ / P-72-APJ]
We have prepared two standard models of ultra-lightweight manual pumps.
The pump body is made of all-aluminum alloy that is resistant to corrosion.
[P-462 / P-464]
A large amount of low-pressure discharge can be supplied to single-acting and double-acting hydraulic cylinders with a single handle operation.
The special bypass valve built into the manual pump greatly reduces the steering force at high pressure.
[P-25 / P-50 / P-51]
The P-25 / P-50 type is a manual pump that is ideal for places where the installation space or work space is limited because the pumping operation can be performed while the operator is standing. (Pump needs to be fixed)
The P-25 / P-50 type is an efficient manual pump that can discharge each stroke on both the push side and pull side of the handle.
Feature
[P-141 / P-142 / P-391 / P-392]The aluminum pump part is covered with corrosion-resistant plastic, and the oil tank part is made of reinforced plastic to maximize weight reduction.
[P-392AL / P-392FP]
The pump body is made of corrosion-resistant aluminum and reinforced plastic, making it a lightweight and durable pump.
A two-stage speed pump with high work efficiency that enables fast-forwarding.
P-392FP is a foot pump.
[P-32-APJ / P-72-APJ]
We have prepared two standard models of ultra-lightweight manual pumps.
The pump body is made of all-aluminum alloy that is resistant to corrosion.
[P-462 / P-464]
A large amount of low-pressure discharge can be supplied to single-acting and double-acting hydraulic cylinders with a single handle operation.
The special bypass valve built into the manual pump greatly reduces the steering force at high pressure.
[P-25 / P-50 / P-51]
The P-25 / P-50 type is a manual pump that is ideal for places where the installation space or work space is limited because the pumping operation can be performed while the operator is standing. (Pump needs to be fixed)
The P-25 / P-50 type is an efficient manual pump that can discharge each stroke on both the push side and pull side of the handle.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
