Makita board screwdriver (Mesin Pengencang Baut)

Sebelum PPN:
Rp5.299.900
Spesifikasi
Cable Length (m)20
Carbon Brush Nominal Number408
Center Height (mm)22
Current (A)5
Included Accessories+ Pit 2-45 (hard type), rubber cap (for board protection), hook
Mass (kg)1
Overall Length (mm)272
Power Consumption (W)480
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])4500
Tightening Capacity (mm)Tex screw 5 / drywall 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high precision finishing and quiet work! Equipped with "9Pin clutch". Reduces variation in depth. [High precision] Connects quickly and disconnects quickly. [Silent] There is no clutch connection sound. [High durability] There is no collision of parts when connecting. 95% of the time, accuracy is ±0.2mm or less. Estimated depth accuracy is around 95% when driving 150 decorative plasterboards for ceilings 9.5mm/light ceiling 0.5mm [Φ3.5×25mm]. Industry's lightest 1kg body. Reduce fatigue. Since the center of gravity is close to your hand, the moment of inertia is small and the tip can rise quickly. Easy-to-press grip. Forward exhaust. lightweight code. Comes with LED light.
Warning
Achieves high precision finishing and quiet work! Equipped with "9Pin clutch". Reduces variation in depth. [High precision] Connects quickly and disconnects quickly. [Silent] There is no clutch connection sound. [High durability] There is no collision of parts when connecting. 95% of the time, accuracy is ±0.2mm or less. Estimated depth accuracy is around 95% when driving 150 decorative plasterboards for ceilings 9.5mm/light ceiling 0.5mm [Φ3.5×25mm]. Industry's lightest 1kg body. Reduce fatigue. Since the center of gravity is close to your hand, the moment of inertia is small and the tip can rise quickly. Easy-to-press grip. Forward exhaust. lightweight code. Comes with LED light.
Feature
Achieves high precision finishing and quiet work! Equipped with "9Pin clutch". Reduces variation in depth. [High precision] Connects quickly and disconnects quickly. [Silent] There is no clutch connection sound. [High durability] There is no collision of parts when connecting. 95% of the time, accuracy is ±0.2mm or less. Estimated depth accuracy is around 95% when driving 150 decorative plasterboards for ceilings 9.5mm/light ceiling 0.5mm [Φ3.5×25mm]. Industry's lightest 1kg body. Reduce fatigue. Since the center of gravity is close to your hand, the moment of inertia is small and the tip can rise quickly. Easy-to-press grip. Forward exhaust. lightweight code. Comes with LED light.

Ulasan Produk

Tidak ada ulasan