Makita blower dust collector

Sebelum PPN:
Rp3.099.900
Spesifikasi
Air Volume (m<sup>3</sup>/min)4.6
Air Volume of Dust Collector (m<sup>3</sup>/min)7
Cable Length (m)10
Dust Collection Amount (L)25
Height (mm)371
Included AccessoriesDust bag, shoulder band, jumpsuit cord with lock connector (10m)
Length (mm)760~1010
Mass (kg)3.2
Power Input (V)Single phase 100
Vacuum of Dust Collector (kPa)3.7 (380mm faucet)
Width (mm)164
Wind Speed (m/s)71 (maximum), 58 (average)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to clean the garden without the need for a broom Comes with a hanging band The nozzle extends and contracts to an easy-to-use length that won't make you tired even after long hours of work
Warning
Easy to clean the garden without the need for a broom Comes with a hanging band The nozzle extends and contracts to an easy-to-use length that won't make you tired even after long hours of work
Feature
Easy to clean the garden without the need for a broom Comes with a hanging band The nozzle extends and contracts to an easy-to-use length that won't make you tired even after long hours of work

Ulasan Produk

Tidak ada ulasan