NITTO KOHKI Belton

Sebelum PPN:
Rp23.999.900
Spesifikasi
BatteryBSL1820M(18V2.0Ah)
Belt Dimensions (mm)Body mounting belt (width x belt circumference): #60 x 10
Included AccessoriesAbrasive Belt Z (#60 x 10mm x 1, #80 x 10mm x 1, #100 x 10mm x 1, #120 x 10mm x 1), Battery BSL1820M (18V 2.0Ah) x 1, Charger x 1, Hexagonal Wrench (2mm x 1, 4mm x 1)
Mass of Main Unit (kg)1.4 (including battery)
No-load Rotation Speed (min <sup>-1</sup> [rpm])7000~17000
Polishing Belt Dimensions (mm)Width x Belt circumference: 10 x 330
Voltage (V)DC18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rechargeable belt sander
A new cordless type has been released for the 10mm width "Belton".
Lightweight 1.4kg
6-step rotation speed switching function Belt rotation direction switching function allows you to switch between forward and reverse rotation.
Overload detection function LED flashes when the pressure reaches the set pressure level. Pressure adjustment alarm
Warning
Rechargeable belt sander
A new cordless type has been released for the 10mm width "Belton".
Lightweight 1.4kg
6-step rotation speed switching function Belt rotation direction switching function allows you to switch between forward and reverse rotation.
Overload detection function LED flashes when the pressure reaches the set pressure level. Pressure adjustment alarm
Feature
Rechargeable belt sander
A new cordless type has been released for the 10mm width "Belton".
Lightweight 1.4kg
6-step rotation speed switching function Belt rotation direction switching function allows you to switch between forward and reverse rotation.
Overload detection function LED flashes when the pressure reaches the set pressure level. Pressure adjustment alarm

Ulasan Produk

Tidak ada ulasan