monotaro Bare Terminal, Crimping Tool for PB Sleeve

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.099.900
Spesifikasi
Mass (g)706
Overall Length (mm)350
Suitable Cable Size Range (AWG)10~2
Suitable Cables (mm<sup>2</sup>)(JIS)5.5-8-14-22-38,(DIN)6-10-16-25-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a tool that can smoothly crimp without damaging the terminal when installing the crimp terminal. After crimping, the size of the die used is stamped on the terminal.
Warning
It is a tool that can smoothly crimp without damaging the terminal when installing the crimp terminal. After crimping, the size of the die used is stamped on the terminal.
Feature
It is a tool that can smoothly crimp without damaging the terminal when installing the crimp terminal. After crimping, the size of the die used is stamped on the terminal.

Ulasan Produk

Tidak ada ulasan