NITTO KOHKI baby belton

Sebelum PPN:
Rp9.999.900
Spesifikasi
Air Consumption (m<sup>3</sup>/min)0.2
Belt Dimensions (mm)10x330
Included AccessoriesPolishing belt Z # 100 x 10mm: 1 piece (equipped with main unit), Polishing belt Z # 120 x 10mm, # 180 x 10mm, Hexagon stick spanner 1.5mm: 1 piece, Coupler HA-65SN: 1 piece, Offset bracket assembly (Body installation)
Mass of Main Unit (kg)0.55
Operating Pressure (MPa [kgf/cm<sup>2</sup>])0.6(6)
Rotation Speed at No Load (min<sup>-1</sup>[rpm])17000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Baby Belton BB-10 lever type design that can be used with either left or right hand for light grinding such as deburring and chamfering. Compact and lightweight Easy switching of belt rotation direction: By adjusting the lever of the FR valve, the rotation direction of the polishing belt can be changed. Switching the rotation direction changes the direction in which chips are scattered. The rotation speed can also be adjusted by adjusting the angle of the lever. Easy belt replacement: You can easily replace the polishing belt by pushing the bracket.
Warning
Baby Belton BB-10 lever type design that can be used with either left or right hand for light grinding such as deburring and chamfering. Compact and lightweight Easy switching of belt rotation direction: By adjusting the lever of the FR valve, the rotation direction of the polishing belt can be changed. Switching the rotation direction changes the direction in which chips are scattered. The rotation speed can also be adjusted by adjusting the angle of the lever. Easy belt replacement: You can easily replace the polishing belt by pushing the bracket.
Feature
Baby Belton BB-10 lever type design that can be used with either left or right hand for light grinding such as deburring and chamfering. Compact and lightweight Easy switching of belt rotation direction: By adjusting the lever of the FR valve, the rotation direction of the polishing belt can be changed. Switching the rotation direction changes the direction in which chips are scattered. The rotation speed can also be adjusted by adjusting the angle of the lever. Easy belt replacement: You can easily replace the polishing belt by pushing the bracket.

Ulasan Produk

Tidak ada ulasan