Makita autopack screwdriver (Mesin Pengencang Baut)

Sebelum PPN:
Rp9.099.900
Spesifikasi
Cable Length (m)2.5
Carbon Brush Nominal Number408
Current (A)5
Included Accessories(+) Bit 2-162L (3), hook
Mass (kg)2.7 (including handle)
Number of Connections50 (1 station)
Overall Length (mm)999~1049
Power Consumption (W)470
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])4700
Screw Diameter (DIAmm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with an extension handle for comfortable flooring work! (Removable)
Warning
Comes with an extension handle for comfortable flooring work! (Removable)
Feature
Comes with an extension handle for comfortable flooring work! (Removable)

Ulasan Produk

Tidak ada ulasan