Makita autopack screwdriver (Mesin Pengencang Baut)

Sebelum PPN:
Rp7.899.900
Spesifikasi
Cable Length (m)2.5
Carbon Brush Nominal Number408
Current (A)5
Included Accessories(+) Bit 2-122L (3), hook
Mass (kg)1.7
Number of Connections50 (1 station)
Overall Length (mm)333
Power Consumption (W)470
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])6000
Screw Diameter (DIAmm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Efficient construction of various boards! Adopts a silent clutch!
High-speed screw tightening of 6000min -1 !
Warning
Efficient construction of various boards! Adopts a silent clutch!
High-speed screw tightening of 6000min -1 !
Feature
Efficient construction of various boards! Adopts a silent clutch!
High-speed screw tightening of 6000min -1 !

Ulasan Produk

Tidak ada ulasan