TONE (formerly Maeda Metal Industries) Auto Center Punch

Sebelum PPN:
Rp479.900
Spesifikasi
Mass (g)145
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tip Diameter (DIAmm)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This auto center punch allows for accurate positioning when drilling holes without the need for a hammer, even when working upwards.
The perforation force can be adjusted, and the grip has a flat surface to prevent rolling.
The tip bit can be replaced with a separately sold part.
No hammer is required and working upwards is easy.
Grip shape to prevent rolling.
You can adjust the punching force by rotating the grip left and right.
Warning
This auto center punch allows for accurate positioning when drilling holes without the need for a hammer, even when working upwards.
The perforation force can be adjusted, and the grip has a flat surface to prevent rolling.
The tip bit can be replaced with a separately sold part.
No hammer is required and working upwards is easy.
Grip shape to prevent rolling.
You can adjust the punching force by rotating the grip left and right.
Feature
This auto center punch allows for accurate positioning when drilling holes without the need for a hammer, even when working upwards.
The perforation force can be adjusted, and the grip has a flat surface to prevent rolling.
The tip bit can be replaced with a separately sold part.
No hammer is required and working upwards is easy.
Grip shape to prevent rolling.
You can adjust the punching force by rotating the grip left and right.

Ulasan Produk

Tidak ada ulasan