Makita Angle processing machine

Sebelum PPN:
Rp49.999.900
Spesifikasi
Cable Length (m)2.5
Carbon Brush Nominal Number251
Current (A)11
Included AccessoriesDouble-ended wrench 14-17, hydraulic oil (35 mL), plastic case
Main Unit Dimensions, Length L x Width W x Height H (mm)446x227x102
Mass (kg)7.2
Power Consumption (W)1050
Power Input (V)Single phase 100
SpecificationDouble insulation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact design that can be easily carried to the site!
Machining speed is fast thanks to the use of a high-power motor!
Warning
Compact design that can be easily carried to the site!
Machining speed is fast thanks to the use of a high-power motor!
Feature
Compact design that can be easily carried to the site!
Machining speed is fast thanks to the use of a high-power motor!

Ulasan Produk

Tidak ada ulasan