TONE (formerly Maeda Metal Industries) Scissor All-purpose scissor (Gunting)

Sebelum PPN:
Rp469.900
Spesifikasi
Dimension L (mm)200
Dimension T1 (mm)8
Dimension T2 (mm)19
Dimension W (mm)55
Mass (g)155
Overall Length (mm)200
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These are powerful scissors that can cut various materials such as paper, cloth, metal plates, and wire rods.
The rust-resistant stainless steel serrated blade firmly captures objects.
Comes with a lock lever to prevent accidental opening/closing during storage.
Comes with a spring for easy continuous work.
Warning
These are powerful scissors that can cut various materials such as paper, cloth, metal plates, and wire rods.
The rust-resistant stainless steel serrated blade firmly captures objects.
Comes with a lock lever to prevent accidental opening/closing during storage.
Comes with a spring for easy continuous work.
Feature
These are powerful scissors that can cut various materials such as paper, cloth, metal plates, and wire rods.
The rust-resistant stainless steel serrated blade firmly captures objects.
Comes with a lock lever to prevent accidental opening/closing during storage.
Comes with a spring for easy continuous work.

Ulasan Produk

Tidak ada ulasan