monotaro Air screwdriver clutch type

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.499.900
Spesifikasi
Air Hose ConnectionPT1/4
Air Hose Inner Diameter (DIAmm)9.5
Bit Size (mm)6.35
Included AccessoriesPT1/4 coupler, dustproof rubber cap, bit #2/65 x 1, 1 hook
Mass (kg)1.01
Maximum Torque (Nm)5
Rotational Speed (min <sup>-1</sup> [rpm])1900
Screw Tightening Capacity (mm)5
Suitable Air Pressure (MPa)0.62
TypeForward and reverse rotation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a clutch type, the tip automatically spins when more force is applied than necessary, preventing overtightening of the screws.
Warning
Since it is a clutch type, the tip automatically spins when more force is applied than necessary, preventing overtightening of the screws.
Feature
Since it is a clutch type, the tip automatically spins when more force is applied than necessary, preventing overtightening of the screws.

Ulasan Produk

Tidak ada ulasan