monotaro Air saw + cutting capacity 3 mm

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.399.900
Spesifikasi
Air Hose ConnectionPT1/4
Air Hose Inner Diameter (DIAmm)9.5
Cutting Capacity (mm)3
Included AccessoriesPT1/4 coupler, 3mm hexagon wrench x 1, 4mm hexagon wrench x 1, saw (24T, 32T) x 1
Mass (kg)0.8
Number of strokes (min<sup>-1</sup> [times/min])9000
Overall Length (mm)279 (including saw)
Stroke (mm)10
Suitable Air Pressure (MPa)0.62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An air saw with a cutting capacity of 3 mm that can be used for cutting work such as automobile maintenance and sheet metal.
Warning
An air saw with a cutting capacity of 3 mm that can be used for cutting work such as automobile maintenance and sheet metal.
Feature
An air saw with a cutting capacity of 3 mm that can be used for cutting work such as automobile maintenance and sheet metal.

Ulasan Produk

Tidak ada ulasan