monotaro Air ratchet + drive 9.5 mm type + high torque

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.599.900
Spesifikasi
Air Hose ConnectionPT1/4
Air Hose Inner Diameter (DIAmm)9.5
Included AccessoriesPT1/4 coupler, dustproof rubber cap
Mass (kg)1.2
Maximum Torque (Nm)122
Overall Length (mm)254
Rotation Speed at No Load (min<sup>-1</sup>[rpm])160
Square Drive (mm[inch])9.5[3/8]
Suitable Air Pressure (MPa)0.62
TypeForward exhaust

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for bolt tightening work in narrow places that are difficult to reach.
Warning
It can be used for bolt tightening work in narrow places that are difficult to reach.
Feature
It can be used for bolt tightening work in narrow places that are difficult to reach.

Ulasan Produk

Tidak ada ulasan