Vessel Air nipper blades (straight double-edged/carbide)

Sebelum PPN:
Rp4.799.900
Spesifikasi
Blade Opening at the Tip (mm)e:14
Dimension A (mm)52
Dimension B (mm)17
Dimension C (mm)7.5
Drilling Capacity Diameter (DIAmm)(Copper wire) 3.3, (Iron wire) 2.8
Effective Length (mm)d:25
Mass of Main Unit (g)349
Overall Length L (mm)136
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeSword specifications: Straight (flat)
Suitable ModelGT-NS30/NS30A/NR30/NR30A/N30/NL30<br>

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A carbide blade ideal for cutting metal wires. A straight blade (flat blade) for cutting metal with improved durability due to the brazing of the carbide alloy blade.
Both blades cut for powerful cutting
Warning
A carbide blade ideal for cutting metal wires. A straight blade (flat blade) for cutting metal with improved durability due to the brazing of the carbide alloy blade.
Both blades cut for powerful cutting
Feature
A carbide blade ideal for cutting metal wires. A straight blade (flat blade) for cutting metal with improved durability due to the brazing of the carbide alloy blade.
Both blades cut for powerful cutting

Ulasan Produk

Tidak ada ulasan