Vessel Air nipper No round lever

Sebelum PPN:
Rp9.599.900
Spesifikasi
Air Consumption (cm<sup>3</sup>/time)1212
Cutting Capacity (mm)Soft resin DIA9.5, hard resin DIA5.5
Mass (g)1005
Suitable Air Pressure (MPa)0.5~0.6
Thread SizeAir intake: Rc 1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The overall length is shorter than the NR50 series, making installation convenient.
Warning
The overall length is shorter than the NR50 series, making installation convenient.
Feature
The overall length is shorter than the NR50 series, making installation convenient.

Ulasan Produk

Tidak ada ulasan