Max Air Neil for Staple

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900
Spesifikasi
EquipmentHexagon stick spanner 4mm, cylinder cap protector
Included AccessoriesProtective glasses, jet oiler (oil-filled), flat attachment, carrying case
Number of Loading Staples84 (1)
Safety deviceMechanical system, trigger lock device
SpecificationWith contact nose, adjuster, hook and free plug
Staple Leg Length (mm)19 . 22 . 25 . 28 . 32 . 38
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Two colors at the tip" makes it easy to see the injection position.
Warning
"Two colors at the tip" makes it easy to see the injection position.
Feature
"Two colors at the tip" makes it easy to see the injection position.

Ulasan Produk

Tidak ada ulasan